Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Contemporary Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Mount Type:
- Concealed, Wall
- Pivoting:
- No