This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

Moen

Contemporary Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MP5860BN
  • Item #7362502
  • Manufacturer Part #P5860BN
4.2 out of 5 Customer Rating
Brand image
Moen

Contemporary Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MP5860BN
  • Item #7362502
  • Manufacturer Part #P5860BN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
A112.18.1
Base Plate Height:
3-7/50 in
Base Plate Width:
3-7/50 in
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/8 in
Diameter:
6-1/4 in
Height:
7 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
3-3/8 in
Ring Type:
Closed
Shape:
Round
UPC:
034584027542
Width:
6-1/4 in