Toilet Paper Holder Polished Chrome
Contemporary Toilet Paper Holder Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish to create a bright, highly reflective, cool grey metallic look
- 1 year limited warranty
- Concealed screw mounting
- Matching roller
- Roller is spring loaded
Specifications
- ADA Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Projection:
- 3 in
- Width:
- 7-1/2 in