This product requires certification to purchase.

Toothbrush Holder in Polished Chrome

You last purchased this on
 
Moen

Contemporary Toothbrush Holder in Polished Chrome

Brand image
You last purchased this on
 
Moen

Contemporary Toothbrush Holder in Polished Chrome

  • Fast #
  • Part #MP5340
  • Item #1811265
  • Manufacturer Part #P5340
3.1 out of 5 Customer Rating
Toothbrush Holder

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • One year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
1-7/8 in
Installation Type:
Wall Mount
Length:
4-1/5 in
Material:
Zinc Alloy



Customers Also Bought
1–6 of 18 items
Part #PFLLSDCP
Item #1590183
3.4 out of 5 Customer Rating
Requires Certification
Part #EZ15155
Item #9049161
3.7 out of 5 Customer Rating
Requires Certification
Part #PFLL24CP
Item #1590177
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB8099CH
Item #2229587
5 out of 5 Customer Rating
Requires Certification
Part #PF1103WH
Item #395116
4.4 out of 5 Customer Rating
Requires Certification
Part #PFSH383
Item #10081292
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MP5500
Item #1811100
3.9 out of 5 Customer Rating
Requires Certification
Part #MP5860BN
Item #7362502
4.2 out of 5 Customer Rating
Requires Certification
Part #MP5860
Item #1303714
4.6 out of 5 Customer Rating
Requires Certification
Part #MP5050BN
Item #7362505
4.5 out of 5 Customer Rating
Requires Certification
Part #MP5080
Item #1323001
4.7 out of 5 Customer Rating
Requires Certification
Part #M3W
Item #1810813
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing