This product requires certification to purchase.

1 hp Continuous Feed Lighted Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology

You last purchased this on
 
Moen

1 hp Continuous Feed Lighted Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology

  • Fast #
  • Part #MEXL100C
  • Item #7878881
  • Manufacturer Part #EXL100C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

1 hp Continuous Feed Lighted Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology

  • Fast #
  • Part #MEXL100C
  • Item #7878881
  • Manufacturer Part #EXL100C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 52
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • FAST TRACK™enhanced features for faster installation
  • Feature’s motion activated light for better visibility under the cabinet, with a sensor that can be positioned to adapt to any installation.
  • Universal Xpress Mount™ fits Moen and most existing 3-bolt mounting assemblies, including InSinkErator(R) brand*
  • High speed 2800 RPM VORTEX™ permanent magnet motor designed to reduce jamming
  • SoundSHIELD™ designed to provide sound deadening insulation
  • Power cord pre-installed, saving installation steps and money over other models where cord must be purchased separately; cord removes easily for optional hardwiring.
  • 10 year limited warranty with in-home service guarantees help is there when you need it
  • Continuous feed technology with stainless steel grind components
  • Garbage disposals reduce waste sent to landfills making it an eco-friendly option for your home
  • Compatible with properly sized septic tanks
  • Requires Certification

Specifications

AMP:
7
CSA Certified:
No
Capacity:
30.8 oz
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-19/50 in
Diameter:
8-19/50 in
Energy Star Compliant:
No
Height:
16 in
Horsepower:
1 hp
ISO:
No
Material:
Plastic, Stainless Steel
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
2800
UL Listed:
Yes
Volts:
115V
Weight:
17.2 lb
Width:
8-19/50 in