This product requires certification to purchase.

Control Board for 9792

Moen

Control Board for 9792

  • Fast #
  • Part #M161773
  • Item #4479750
  • Manufacturer Part #161773
3.3 out of 5 Customer Rating
Brand image
Moen

Control Board for 9792

  • Fast #
  • Part #M161773
  • Item #4479750
  • Manufacturer Part #161773
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1260
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
9792
Number of Pieces:
1 Piece
Tool Type:
Diverter Removal
UPC:
026508232101
Weight:
0.24 lb