Converter Bar Kit 3 in.
Converter Bar Kit 3 in.
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Conversion bar kit
- Converts 2 hole top ell to accommodate 1 hole face plate
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Fits Brand:
- Moen
- GSA Approved:
- No
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 100 psi