Handle Kit
Coralais® Handle Kit
-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design
Specifications
- ADA Compliant:
- No
- Collection:
- Coralais®
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No