This product requires certification to purchase.

2 Robe Hook in Oil Rubbed Bronze

You last purchased this on
 
Moen

Danbury® 2 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MDN6703ORB
  • Item #1808647
  • Manufacturer Part #DN6703ORB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Danbury® 2 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MDN6703ORB
  • Item #1808647
  • Manufacturer Part #DN6703ORB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Danbury®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-1/16 in
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-1/16 in