Round Closed Towel Ring in Chrome
Darcy™ Round Closed Towel Ring in Chrome
Frequently Purchased Together
Product Details
Product Details
- Ink stamp innovation makes installation fast, simple and easy
- Zinc construction provides durability
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lifetime limited warranty
- Easy installation with Press and Mark featuring washable ink stamp showing you exactly where to dril
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Darcy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6 in
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-3/10 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6 in