This product requires certification to purchase.

2-Hook Robe Hook in Matte Black

Moen

Dartmoor™ 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #MYB2103BL
  • Item #9306588
  • Manufacturer Part #YB2103BL
3.6 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #MYB2103BL
  • Item #9306588
  • Manufacturer Part #YB2103BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2016
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Supports up to 35 lb
  • Pro-fit™ installation system eliminates set-screws for faster, more durable mounting
  • Double hook design for maximum storage capability
  • Coordinates with other faucets and accessories in the Dartmoor Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Dartmoor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-41/100 in
Height:
1-3/5 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-13/32 in
UPC:
034584033529
Width:
3 in