2 Robe Hook in Brushed Nickel
Dartmoor™ 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 2016-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dartmoor™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-2/5 in
- Height:
- 1-3/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/10 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- UPC:
- 034584025012
- Width:
- 2-1/5 in