Dartmoor™
Frequently Purchased Together
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Installs easily on most toilet styles
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Dartmoor™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-27/32 in
- Handle Type:
- Lever
- Material:
- Zinc, Plastic
- WaterSense Labeled:
- No