One Handle Single Function Shower Faucet (Trim Only)
Dartmoor™ One Handle Single Function Shower Faucet (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Due to WaterSense regulations in the state of New York, please confirm your shipping zip code is not restricted from use of items which do not meet WaterSense qualifications
- Required valve not included
- Posi-Temp pressure-balancing valve maintains water pressure and controls temperature
- Lever handles make it easy to adjust the water
- 4 in. diameter full spray, shower head
- Coordinates with other faucets and accessories in the Dartmoor Collection
- Backed up by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Dartmoor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No