One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Dartmoor™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Required valve not included
- The lever handle of the shower only system makes it easy to adjust the eco-performance flow rate water temperature and pressure
- The generously sized 8-inch diameter one-function rainshower produces exceptional all over water coverage
- Backed by Moen's Limited Lifetime Warranty
- Coordinates with other faucets and accessories in the Dartmoor Collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Dartmoor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12-13/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes