This product requires certification to purchase.

Rectangular Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Moen

Dartmoor™ Rectangular Closed Towel Ring in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Dartmoor™ Rectangular Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MYB2186BN
  • Item #7164486
  • Manufacturer Part #YB2186BN
3.3 out of 5 Customer Rating
Rectangular Closed Towel Ring

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish provides a lightly brushed warm grey metallic look
  • Keeps hand towels easily accessible and also displays decorative towels
  • Full line of Dartmoor faucets and accessories available to complete the look of your bathroom
  • Single-ring, wall mounted
  • Constructed from zinc for extra security
  • Backed by MOEN's limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Dartmoor™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
8-97/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Mount Type:
Wall
Ring Type:
Closed
Shape:
Rectangular
Width:
2-17/50 in



Customers Also Bought
1–6 of 18 items
Part #MYB2108BN
Item #7164479
5 out of 5 Customer Rating
Requires Certification
Part #MYB2124BN
Item #7164476
5 out of 5 Customer Rating
Requires Certification
Part #MYB2103BN
Item #7164553
4.8 out of 5 Customer Rating
Requires Certification
Part #MYB2118BN
Item #7164487
4.4 out of 5 Customer Rating
Requires Certification
Part #K2943-PG-SAA
Item #4161651
3.1 out of 5 Customer Rating
Requires Certification
Part #MR8948P
Item #3978856
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB2186BL
Item #9306579
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB2108BN
Item #7164479
5 out of 5 Customer Rating
Requires Certification
Part #MYB2124BN
Item #7164476
5 out of 5 Customer Rating
Requires Certification
Part #MYB2118BN
Item #7164487
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB2124BL
Item #9306587
5 out of 5 Customer Rating
Requires Certification
Part #MYB2118BL
Item #9342145
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing