Rectangular Closed Towel Ring in Polished Chrome
Dartmoor™ Rectangular Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dartmoor™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 8-97/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 2-17/50 in