This product requires certification to purchase.

Trip Lever in Matte Black

Moen

Dartmoor™ Trip Lever in Matte Black

  • Fast #
  • Part #MYB2101BL
  • Item #9306586
  • Manufacturer Part #YB2101BL
4.4 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ Trip Lever in Matte Black

  • Fast #
  • Part #MYB2101BL
  • Item #9306586
  • Manufacturer Part #YB2101BL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Corrosion-resistant metal construction
  • Drawer or cabinet knob
  • Designed for hassle-free installation
  • Coordinating finishes makes this perfect for use in the bath and kitchen
  • Coordinates with Moen bathroom faucets and accessories
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Dartmoor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-21/25 in
Handle Type:
Lever
Material:
Zinc
Maximum Temperature:
160
UPC:
034584033512