This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Moen

Dartmoor™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

Brand image
You last purchased this on
 
Moen

Dartmoor™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT683BN
  • Item #7164536
  • Manufacturer Part #T683BN
5 out of 5 Customer Rating
Two Handle Roman Tub Faucet (Trim Only)

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Not applicable
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Dartmoor™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-11/25 in
Faucet Center Size:
10 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-5/8 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
7-5/8 in
WaterSense Labeled:
No
Width:
16 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com