Two Handle Roman Tub Faucet in Matte Black
Dartmoor™ Two Handle Roman Tub Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Due to WaterSense regulations in the state of New York, please confirm your shipping zip code is not restricted from use of items which do not meet WaterSense qualifications
- Required valve not included
- Built on the MOEN M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 6-47/50 in. spout height
- 2-handle lever handles make it easy to adjust the water
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed up by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Dartmoor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 10 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-5/8 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Tub Spout Reach:
- 7-5/8 in
- WaterSense Labeled:
- No