Wall Toilet Tissue Holder in Matte Black
Dartmoor™ Wall Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 768-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Corrosion-resistant metal construction
- Drawer or cabinet knob
- Designed for hassle-free installation
- Coordinating finishes makes this perfect for use in the bath and kitchen
- Coordinates with Moen bathroom faucets and accessories
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Dartmoor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 4-2/5 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- UPC:
- 034584033536
- Width:
- 6-1/5 in