This product requires certification to purchase.

Deck Plate in Polished Chrome

You last purchased this on
 
Moen

Deck Plate in Polished Chrome

  • Fast #
  • Part #M165006
  • Item #7203755
  • Manufacturer Part #165006
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Deck Plate in Polished Chrome

  • Fast #
  • Part #M165006
  • Item #7203755
  • Manufacturer Part #165006
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 20 PT: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Cover Plate
Flow Rate:
1.2 gpm
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No