This product requires certification to purchase.

Diverter Kit for Vestige™ 7065 in Chrome

You last purchased this on
 
Moen

Diverter Kit for Vestige™ 7065 in Chrome

  • Fast #
  • Part #M144578
  • Item #3987252
  • Manufacturer Part #144578
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Diverter Kit for Vestige™ 7065 in Chrome

  • Fast #
  • Part #M144578
  • Item #3987252
  • Manufacturer Part #144578
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1929
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement diverter kit only
  • Requires Certification

Specifications

Brand Model Compatibility:
Vestige 7065 Kitchen Faucets
Color Finish Category:
Chromes
Color Finish Name:
Classic Stainless
Fits Brand:
Moen
Material:
Plastic
Maximum Temperature:
160
Pressure - Maximum:
100 psi