This product requires certification to purchase.

Diverter Stem Extension

You last purchased this on
 
Moen

Diverter Stem Extension

  • Fast #
  • Part #M94543
  • Item #621550
  • Manufacturer Part #94543
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Diverter Stem Extension

  • Fast #
  • Part #M94543
  • Item #621550
  • Manufacturer Part #94543
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 5500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

Application:
Tub and Shower Faucet
Faucet Part Type:
Stem
Fits Brand:
Moen
GSA Approved:
No
Height:
3-3/25 in
Material:
Plastic
Stem Type:
Diverter