This product requires certification to purchase.

Diverter Tub Spout in Matte Black

Moen

Diverter Tub Spout in Matte Black

  • Fast #
  • Part #M3839BL
  • Item #8154482
  • Manufacturer Part #3839BL
5 out of 5 Customer Rating
Brand image
Moen

Diverter Tub Spout in Matte Black

  • Fast #
  • Part #M3839BL
  • Item #8154482
  • Manufacturer Part #3839BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • 6.5 inch length
  • 4.88 inch clearance
  • Designed to be installed on a 1/2" pipe with slip fit-CC connection
  • Non-diverter tub spout design
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7 in
End Connection 1:
CC
End Connections:
CC
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
7 in
Material:
Metal
Spout Reach:
6-1/4 in
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Diverter
UPC:
026508294840
Width:
2-1/2 in