This product requires certification to purchase.

24 in. Aluminum Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Donner® 24 in. Aluminum Towel Bar in Polished Chrome

  • Fast #
  • Part #M25824A
  • Item #1811281
  • Manufacturer Part #25824A
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Donner® 24 in. Aluminum Towel Bar in Polished Chrome

  • Fast #
  • Part #M25824A
  • Item #1811281
  • Manufacturer Part #25824A
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion resistant
  • One year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Donner®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
Hardware Included:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum
Mount Type:
Wall
Projection:
2-3/4 in
Width:
23 in