24 in. Towel Bar in Stainless Steel
Donner 24 in. Towel Bar in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- One year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 23 in