This product requires certification to purchase.

30 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Donner 30 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Donner 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #M23430A
  • Item #1811072
  • Manufacturer Part #23430A
5 out of 5 Customer Rating
30 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Donner
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Aluminum
Mount Type:
Wall
Number of Bars:
1
Width:
29 in



Customers Also Bought
1–6 of 18 items
Part #MYB8099CH
Item #2229587
5 out of 5 Customer Rating
Requires Certification
Part #MOEP5100
Item #1811215
4.6 out of 5 Customer Rating
Requires Certification
Part #EZ15152
Item #9049162
4.8 out of 5 Customer Rating
Requires Certification
Part #PF0124TBBN
Item #7265908
4.4 out of 5 Customer Rating
Requires Certification
Part #AN2915CH
Item #3571286
5 out of 5 Customer Rating
Requires Certification
Part #PFTSWEC1000WH
Item #4594271
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M23424A
Item #1810952
5 out of 5 Customer Rating
Requires Certification
Part #MP1760
Item #1811232
3.5 out of 5 Customer Rating
Requires Certification
Part #M2565CH
Item #1811304
3.5 out of 5 Customer Rating
Requires Certification
Part #M575
Item #1684555
4.1 out of 5 Customer Rating
Requires Certification
Part #M1576SS
Item #1810942
4.2 out of 5 Customer Rating
Requires Certification
Part #M210155SS
Item #1810888
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing