This product requires certification to purchase.

60 in. Shower Rod Kit in Stainless Steel

You last purchased this on
 
Moen

Donner 60 in. Shower Rod Kit in Stainless Steel

  • Fast #
  • Part #M555
  • Item #1811539
  • Manufacturer Part #55-5
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Donner 60 in. Shower Rod Kit in Stainless Steel

  • Fast #
  • Part #M555
  • Item #1811539
  • Manufacturer Part #55-5
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion resistant
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • One year limited warranty
  • Requires Certification

Specifications

Collection:
Donner
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Concealed Screw
Length:
60 in
Material:
Stainless Steel