Holder in Polished Chrome
Donner Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- One year limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Height:
- 6-1/4 in
- Installation Type:
- Recessed Mount
- Material:
- Alloy
- Product Type:
- Holder
- Width:
- 6-1/4 in