Holder in Stainless Steel
Donner Holder in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- One year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-1/8 in
- Height:
- 2 in
- Installation Type:
- Concealed Screw
- Length:
- 4-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Holder
- Width:
- 3 in