This product requires certification to purchase.

1 in. x 60 in. Aluminum Shower Rod in Stainless Steel

You last purchased this on
 
Moen

Donner 1 in. x 60 in. Aluminum Shower Rod in Stainless Steel

  • Fast #
  • Part #M21005SS
  • Item #1810978
  • Manufacturer Part #2-100-5SS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Donner 1 in. x 60 in. Aluminum Shower Rod in Stainless Steel

  • Fast #
  • Part #M21005SS
  • Item #1810978
  • Manufacturer Part #2-100-5SS
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rod only
  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • One year limited warranty
  • Requires Certification

Specifications

Collection:
Donner
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1 in
Gauge (metal):
23 ga
Height:
1 in
Length:
60 in
Material:
Stainless Steel
Mount Type:
Fixed
Width:
1 in