This product requires certification to purchase.

Shower Rod Flange Set in Polished Chrome

You last purchased this on
 
Moen

Donner Shower Rod Flange Set in Polished Chrome

  • Fast #
  • Part #M55F
  • Item #1811175
  • Manufacturer Part #55-F
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Donner Shower Rod Flange Set in Polished Chrome

  • Fast #
  • Part #M55F
  • Item #1811175
  • Manufacturer Part #55-F
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flange only
  • Corrosion resistant
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • One year limited warranty
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Donner
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
3-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3 in
Material:
Stainless Steel
Product Type:
Flange