Shower Rod Flange Set in Stainless Steel
Donner Shower Rod Flange Set in Stainless Steel
Product Details
Product Details
This product includes
Moen 1 in. x 60 in. Aluminum Shower Rod in Stainless Steel
Part #M21005SS
Moen Shower Rod Flange Set Polished Chrome
Part #M61F
- Corrosion resistant
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- One year limited warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- Gauge (metal):
- 28 ga
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 60 in
- Material:
- Stainless Steel