Donner®
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Includes template and installation hardware
- One year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Donner®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-1/4 in
- Length:
- 7 in
- Material:
- Steel
- Material Type:
- 304
- Product Type:
- Clamp