Donner®
Frequently Purchased Together
Product Details
Product Details
- Locking nut
- Spring loaded string
- One year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Donner®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 7 ft
- Material:
- Brass, Steel, Plastic
- Material Type:
- Nylon
- Product Type:
- Clothesline