This product requires certification to purchase.

Robe Hook Staless Steel

Moen

Donner Robe Hook Staless Steel

  • Fast #
  • Part #MP1703
  • Item #1811084
  • Manufacturer Part #P1703
5 out of 5 Customer Rating
Brand image
Moen

Donner Robe Hook Staless Steel

  • Fast #
  • Part #MP1703
  • Item #1811084
  • Manufacturer Part #P1703
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Adjustable locking pivot points allow for increased range of showerhead positions
  • Short or long inlet arm can be installed to plumbed connection
  • 16" Length
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Donner
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-7/8 in
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-7/8 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
1-7/8 in
UPC:
034584751805
Width:
3-7/8 in