Shower Rod Flange Set in Stainless Steel
Donner Shower Rod Flange Set in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stainless finish delivers a lightly brushed warm grey metallic look
- Exposed mounting screws
- Two assemblies per set
- Fits 1 inch diameter rods
- This is a flange set used to repair and replace the mounting hardware of your Donner Commercial shower rod - shower rod sold separately.
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-3/10 in
- Diameter:
- 3-1/8 in
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Flange
- UPC:
- 034584100443