This product requires certification to purchase.

Shower Rod with Flange in Polished Chrome

You last purchased this on
 
Moen

Donner Shower Rod with Flange in Polished Chrome

  • Fast #
  • Part #M54F
  • Item #1811146
  • Manufacturer Part #54-F
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Donner Shower Rod with Flange in Polished Chrome

  • Fast #
  • Part #M54F
  • Item #1811146
  • Manufacturer Part #54-F
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 7200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flange only
  • Corrosion resistant
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • One year limited warranty
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Donner
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-3/4 in
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Plastic
Product Type:
Flange
Width:
2 in