Towel Bar Post in Polished Chrome
Donner® Towel Bar Post in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Mounting posts only
- Corrosion resistant
- Stamped steel mounting bracket
- Includes template and mounting hardware
- One year limited warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Metal
- Product Type:
- Towel Bar Post
- Weight:
- 1 lb
- Width:
- 5 in