This product requires certification to purchase.

Double Curtain Shower Ring Brushed Nickel

You last purchased this on
 
Moen

Double Curtain Shower Ring Brushed Nickel

  • Fast #
  • Part #MSR2201BN
  • Item #4255497
  • Manufacturer Part #SR2201BN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Double Curtain Shower Ring Brushed Nickel

  • Fast #
  • Part #MSR2201BN
  • Item #4255497
  • Manufacturer Part #SR2201BN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Ball bearings eliminate snagging, tugging and pulling of the curtain and work on most shower curtain and rod types
  • UNIVERSAL: Fits most shower curtains and rod types
  • 12 per pack
  • Backed by Moen’s Limited Lifetime Warranty
  • Shower curtain ring allows you to separate the decorative curtain from the shower liner
  • Offset hook design helps hide liner from view
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-37/100 in
Length:
2-21/25 in
Material:
Steel
Product Type:
Shower Rod with Rings
Width:
3-1/10 in