This product requires certification to purchase.

1 Robe Hook in Matte Black

You last purchased this on
 
Moen

Doux 1 Robe Hook in Matte Black

  • Fast #
  • Part #MYB0203BL
  • Item #7665525
  • Manufacturer Part #YB0203BL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Doux 1 Robe Hook in Matte Black

  • Fast #
  • Part #MYB0203BL
  • Item #7665525
  • Manufacturer Part #YB0203BL
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 3072
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Doux
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-11/16 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Width:
2-3/32 in