This product requires certification to purchase.

1.5 gpm Single Lever Handle Handheld Shower System in Classic Brushed Nickel

You last purchased this on
 
Moen

Doux™ 1.5 gpm Single Lever Handle Handheld Shower System in Classic Brushed Nickel

  • Fast #
  • Part #MT8346CBN
  • Item #4503517
  • Manufacturer Part #T8346CBN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Doux™ 1.5 gpm Single Lever Handle Handheld Shower System in Classic Brushed Nickel

  • Fast #
  • Part #MT8346CBN
  • Item #4503517
  • Manufacturer Part #T8346CBN
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Classic Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to withstand heavy-use in Commercial and Industrial facilities
  • Valve not included. pair with the following: 8370HD, 8371HD, 8372HD, 8373HD, 8374HD, or 8375HD Brass Posi-Temp valve
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited 5 Year Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Doux™
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Depth:
6-1/2 in
Diameter:
7/8 in
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
28-1/2 in
Length:
30 in
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Width:
7 in