This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Moen

Doux 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB0224BN
  • Item #7665521
  • Manufacturer Part #YB0224BN
5 out of 5 Customer Rating
Brand image
Moen

Doux 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB0224BN
  • Item #7665521
  • Manufacturer Part #YB0224BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Doux
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/2 in
Height:
2-63/1000 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
UPC:
034584028495