9 in. Towel Bar in Brushed Nickel
Doux 9 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Doux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Height:
- 2-63/1000 in
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1