Left-Hand Trip Lever
Doux Left-Hand Trip Lever
Frequently Purchased Together
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
Specifications
- Collection:
- Doux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/4 in
- Length:
- 10 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand