Non-Diverter Tub Spout in Brushed Nickel
Doux™ Non-Diverter Tub Spout in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Doux™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-9/16 in
- End Connection 1:
- Slip
- End Connection 2:
- CC
- End Connections:
- Slip x CC
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hose Length:
- 69 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Tub Spout Reach:
- 7-3/4 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in