Non-Diverter Tub Spout in Polished Chrome
Doux™ Non-Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 6-3/4-inch tub spout length
- Corrosion-resistant metal construction
- Coordinates with other products in the Weymouth Collection
- Authentic Moen replacement part
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Doux™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- Length:
- 7-1/2 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No