This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Matte Black

You last purchased this on
 
Moen

Doux Single Handle Lever Floor Mount Filler in Matte Black

  • Fast #
  • Part #MS3105BL
  • Item #7794861
  • Manufacturer Part #S3105BL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Doux Single Handle Lever Floor Mount Filler in Matte Black

  • Fast #
  • Part #MS3105BL
  • Item #7794861
  • Manufacturer Part #S3105BL
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
  • Joist mounting kit sold separately (Moen TS50100)
  • Concrete mounting kit available (Moen TS50110)
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing REQUIRED VALVE SOLD SEPARATELY.
  • 1.75 gpm flow rate handshower included
  • Includes integral dual check valves for backflow protection
  • Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Doux
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-1/2 in
Faucet Height:
38-1/4 in
Faucet Type:
Floor Mount Tub Filler with Handshower
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
38-1/4 in
Hose Length:
59 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
35-3/4 in
Trim Only:
No
Tub Spout Reach:
11 in
Valve Body Material:
Brass
WaterSense Labeled:
Yes