Single Handle Lever Floor Mount Filler
Doux Single Handle Lever Floor Mount Filler
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
- Joist mounting kit sold separately (Moen TS50100)
- Concrete mounting kit available (Moen TS50110)
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing REQUIRED VALVE SOLD SEPARATELY.
- 1.75 gpm flow rate handshower included
- Includes integral dual check valves for backflow protection
- Limited Lifetime Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Doux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-1/2 in
- Faucet Height:
- 38-1/4 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 38-1/4 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 35-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 11 in
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes